TIPP® Smartlock GS pipe clamp Without rubber inserts
Pipe clamp TIPP Smartlock GS
PIPCLMP-(SMARTLOCK)-OG-M8/M10-(57-62)
TIPP
Art.-no.
0543903062
EAN 4052703164806
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
For pipe mounting without requirements for acoustic insulation
- Proven SMARTLOCK fastening for fast, economical fastening of pipes
- Pipe clamp can be opened wide, allowing fast and easy pipe insertion, especially when working overhead
- Safety catch to prevent screws being lost
- Nut-and-washer assembly connection M8/M10
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Product information
Datasheets(X)
![]() | |
Min./max. grip range (ØD) | 57-62 mm |
Connection thread (G) | M8 x M10 |
Metal-band width (BM) | 20 mm |
Metal belt thickness (tM) | 1.5 mm |
Permissible load | 1.5 kN |
Werkstoff | Steel |
Oberfläche | Zinc plated |
Gewicht | 65 g |
Sustainability | Resources, Pollutants / Emissions |