TIPP® Smartlock GS pipe clamp without rubber inserts
Pipe clamp TIPP Smartlock GS
PIPCLMP-(SMARTLOCK)-OG-M8/M10-(33-35)
Art.-no.
0543903035
EAN 4052703164561
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
For pipe mounting without requirements for acoustic insulation
- Proven SMARTLOCK fastening for quick and economical fastening of pipes
- Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting
- Safety catch to prevent screws being lost
- Combination nut connection M8/M10
Product information
Datasheets(X)
![]() | |
Min./max. grip range (ØD) | 33-35 mm |
Connection thread (G) | M8 x M10 |
Metal-band width (BM) | 20 mm |
Metal belt thickness (tM) | 1 mm |
Permissible load | 0.8 kN |
Material | Steel |
Surface | Zinc plated |
Weight | 35 g |
Sustainability | Resources, Pollutants / Emissions |