Welcome to Würth Slowakia For trade customers only

TIPP® Smartlock GS pipe clamp without rubber inserts

Pipe clamp TIPP Smartlock GS
PIPCLMP-(SMARTLOCK)-OG-M8/M10-(40-43)

Art.-no. 0543903043

EAN 4052703164714

Price for selected packaging unit
TIPP® Smartlock GS pipe clamp without rubber inserts

Art.-no. 0543903043

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For pipe mounting without requirements for acoustic insulation
  • Proven SMARTLOCK fastening for quick and economical fastening of pipes

  • Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting

  • Safety catch to prevent screws being lost

  • Combination nut connection M8/M10

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range (ØD)

40-43 mm

Connection thread (G)

M8 x M10

Metal-band width (BM)

20 mm

Metal belt thickness (tM)

1 mm

Permissible load

0.8 kN

Material

Steel

Surface

Zinc plated

Weight

39 g

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information