Welcome to Würth Slowakia For trade customers only

TIPP® fixed point attachment With galvanised pipe clamps and spacer pipe

Fixed point attachment TIPP steel zinc plated
FIXPTCLMP-(DN125)

Art.-no. 0543400139
EAN 4047376888814
Price for selected packaging unit
TIPP® fixed point attachment With galvanised pipe clamps and spacer pipe

Art.-no. 0543400139

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For creating simple fixed point attachments up to DN 150 in building services
  • The mounting holes on the side allow for flexible and simple installation on Varifix brackets and C-profiles

  • Structure-borne sound insulation according to DIN 4109 via EPDM rubber strip
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For wall and ceiling attachment.

Instructions

Attachment on C-assembly rails or brackets via combination sliding nut, U washer and hexagonal bolt M10. Direct attachment to wall or ceiling with e.g. screw anchor W-SA or fixing bolt anchor W-FAZ/S M10. Elevation of fixed-point brackets achieved using threaded rods.

Diameter (ØD)

139.7 mm

Diameter tubular stiffener (ØDH)

33.7 mm

Tube axis dimension (RA)

180 mm

Bottom of pipe (RS)

110 mm

Length (L1)

148 mm

Width (B)

100 mm

Length 2 (L2)

60 mm

Material thickness (t)

6 mm

Metal-band width (BM)

30 mm

Metal belt thickness (tM)

2.5 mm

Elongated hole width (LB)

11 mm

Elongated hole length (LL)

11 mm

Hole distance (LA)

78 mm

Permissible horizontal load (FX)

4 kN

Permissible vertical load (FY)

4 kN

Surface

Zinc plated

Permissible load

4 kN

Material

Structural steel, 1.0037

Product weight (per item)

2095.000 g

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information