TIPP® fixed point attachment With galvanised pipe clamps and spacer pipe
Fixed point attachment TIPP steel zinc plated
FIXPTCLMP-(DN40)


Register now and access more than 125,000 products
Structure-borne sound insulation according to DIN 4109 via EPDM rubber strip
Quick and simple installation on Varifix brackets and C-mounting rails
Side mounting holes
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
For wall and ceiling attachment.
Attachment on C-assembly rails or brackets via combination sliding nut, U washer and hexagonal bolt M10. Direct attachment to wall or ceiling with e.g. screw anchor W-SA or fixing bolt anchor W-FAZ/S M10. Elevation of fixed-point brackets achieved using threaded rods.
![]() | |
Diameter (ØD) | 48.3 mm |
Diameter tubular stiffener (ØDH) | 26.9 mm |
Tube axis dimension (RA) | 128 mm |
Bottom of pipe (RS) | 105 mm |
Length (L1) | 143 mm |
Width (B) | 100 mm |
Length 2 (L2) | 60 mm |
Material thickness (t) | 5 mm |
Metal-band width (BM) | 20 mm |
Metal belt thickness (tM) | 2.0 mm |
Elongated hole width (LB) | 11 mm |
Elongated hole length (LL) | 11 mm |
Hole distance (LA) | 78 mm |
Permissible horizontal load (FX) | 4 kN |
Permissible vertical load (FY) | 4 kN |
Surface | Zinc plated |
Permissible load | 4 kN |
Material | Structural steel, 1.0037 |
Product weight (per item) | 1770.000 g |
Sustainability | Resources, Pollutants / Emissions |