TIPP® fixed point attachment with galvanised pipe clamps and spacer pipe
Fixed point attachment TIPP steel zinc plated
FIXPTCLMP-(DN20)
Art.-no. 0543400026
EAN 4047376888722
Register now and access more than 125,000 products
- The mounting holes on the side enable flexible and simple installation on Varifix brackets and strut channel
- Structure-borne sound insulation in accordance with DIN 4109 via EPDM rubber inlay
Datasheets(X)
CAD data (available after login)
For wall and ceiling attachment.
Attachment on C-assembly rails or brackets via combination sliding nut, U washer and hexagonal bolt M10. Direct attachment to wall or ceiling with e.g. screw anchor W-SA or fixing bolt anchor W-FAZ/S M10. Elevation of fixed-point brackets achieved using threaded rods.
![]() | |
Diameter (ØD) | 26.9 mm |
Diameter tubular stiffener (ØDH) | 26.9 mm |
Tube axis dimension (RA) | 119 mm |
Bottom of pipe (RS) | 105 mm |
Length (L1) | 143 mm |
Width (B) | 100 mm |
Length 2 (L2) | 60 mm |
Material thickness (t) | 5 mm |
Metal-band width (BM) | 20 mm |
Metal belt thickness (tM) | 1.5 mm |
Elongated hole width (LB) | 11 mm |
Elongated hole length (LL) | 11 mm |
Hole distance (LA) | 78 mm |
Permissible horizontal load (FX) | 4 kN |
Permissible vertical load (FY) | 4 kN |
Surface | Zinc plated |
Permissible load | 4 kN |
Material | Structural steel, 1.0037 |
Product weight (per item) | 1680.000 g |
Sustainability | Resources, Pollutants / Emissions |
