Welcome to Würth Slowakia For trade customers only

TIPP robust pipe clamp

PIPCLMP-ROBUST-M10/12-(196-203MM)

Art.-no. 0543210203

EAN 4038898292869

Price for selected packaging unit
TIPP robust pipe clamp

Art.-no. 0543210203

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Two-screw clamp with two threaded plugs for high load requirements
  • 2 threaded plugs for improved adjustment to pipe dimension tolerances

  • The threaded plugs do not fall out as they are secured with locking screws

  • Easy insertion of pipes due to the cropped locking tab's large opening angle up to clamping range 196-203 mm

  • Contributes to sound insulation for DIN 4109

  • Rubber inlay resistant to ozone in accordance with DIN 53509-1 or ISO 1431/1 and to ageing in accordance with DIN 53508
Notice
  • Dimension for smallest possible pipe diameter for each individual size

  • Rubber insert not resistant to oils, greases and fuels

  • Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideally suited for heating system construction, plumbing installations, plant construction, mechanical engineering and pipeline construction.

Min./max. grip range (ØD)

196-203 mm

Permissible load

3 kN

Fire protection certified

Yes

Connection thread (G)

M10 x M12

Metal-band width (BM)

30 mm

Metal belt thickness (tM)

3 mm

Material

Steel

Min./max. temperature resistance

-30 to 100 °C

Weight

633 g

Length (L)

257.5 mm

Material of sound insulation

PDM - ethylene propylene diene terpolymer rubber

Ultraviolet resistance

Yes

Halogen-free

Yes

Resistance against

Alcoholic solutions, Aging, Ozone, Diluted acids and lyes

Chlorine-free

Yes

Silicone-free

Yes

Surface

Zinc plated

Thread type

Metric thread

Thread type x nominal diameter x screw length

M8 x 35 mm

DIN

4109

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information