TIPP robust silicone pipe clamp
PIPCLMP-ROBUST-SIL-(124-129MM)
Art.-no. 0543211129
EAN 4046778224947
Register now and access more than 125,000 products
- Two threaded plugs for improved adjustment to pipe dimension tolerances
- The threaded plugs do not fall out as they are secured with locking screws
- Silicone insert resistant to high temperatures up to +225 °C
- Contributes to sound insulation for DIN 4109
- Dimension for smallest possible pipe diameter for each individual size
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Datasheets(X)
Ideally suited for heating construction, pipeline construction, plumbing installations, hot water systems and steam pipes.
![]() | |
Min./max. grip range (ØD) | 124-129 mm |
Permissible load | 3 kN |
Connection thread (G) | M10 x M12 |
Metal-band width (BM) | 30 mm |
Metal belt thickness (tM) | 3 mm |
Material | Steel |
Min./max. temperature resistance | -60 to 225 °C |
Weight | 472 g |
Length (L) | 183 mm |
Surface | Zinc plated |
Thread type | Metric thread |
Building material class | B2 - Normally inflammable |
DIN | 4109 |
