TIPP® silicone pipe clamp
Pipe clamp TIPP, silicone
PIPCLMP-SILICONE-M8/10-(31-37MM)
Art.-no. 0543208037
EAN 4050641892102
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Two-part pipe clamp with red, silicone-based rubber insert
- Two threaded plugs for improved adjustment to pipe dimensions
- Threaded plug secured against falling out
- Contributes to sound insulation for DIN 4109
Notice
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information
Datasheets(X)
Application area
Ideal for hot water systems and steam pipes.
![]() | |
Min./max. grip range (ØD) | 31-37 mm |
Permissible load | 1 kN |
Connection thread (G) | M8 x M10 |
Metal-band width (BM) | 20 mm |
Metal belt thickness (tM) | 1.5 mm |
Suitable for steel pipe DIN 2440, DIN 2448 | 1 inch |
Material | Sheet steel |
Min./max. temperature resistance | -60 to 225 °C |
Weight | 78 g |
Length (L) | 79.3 mm |
Halogen-free | Yes |
Chlorine-free | Yes |
Silicone-free | No |
Surface | Zinc plated |
Thread type | Metric thread |
Building material class | B2 - Normally inflammable |
DIN | 4109 |
Sustainability | Resources, Pollutants / Emissions |
Screw diameter | 6 mm |
