Welcome to Würth Slowakia For trade customers only

TIPP solid pipe clamp

PIPCLMP-MASSIV-M16-(297-304MM)

Art.-no. 0543215297

EAN 4046778025278

Price for selected packaging unit
TIPP solid pipe clamp

Art.-no. 0543215297

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Two-screw clamps with two threaded plugs for improved adjustment to pipe dimensions
  • Two threaded plugs for improved adjustment to pipe dimensions

  • Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting

  • No slipping due to pre-assembled rubber insert

  • Rubber inlay resistant to ozone in accordance with DIN 53509-1 or ISO 1431/1 and to ageing in accordance with DIN 53508
Notice
  • Rubber insert not resistant to oils, greases and fuels

  • Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For maximum load-bearing capacity in plumbing installations, heating system construction, plant construction and pipeline construction.

Min./max. grip range (ØD)

297-304 mm

Permissible load

6.666 kN

Connection thread (G)

M16

Metal-band width (BM)

40 mm

Metal belt thickness (tM)

4 mm

Material

Sheet steel

Min./max. temperature resistance

-30 to 100 °C

Weight

1630 g

Length (L)

381 mm

Material of sound insulation

PDM - ethylene propylene diene terpolymer rubber

Ultraviolet resistance

Yes

Halogen-free

Yes

Resistance against

Ozone, Aging, Diluted acids and lyes, Alcoholic solutions

Chlorine-free

Yes

Silicone-free

Yes

Surface

Zinc plated

Thread type

Metric thread

Thread type x nominal diameter x screw length

M12 x 40 mm

Building material class

B2 - Normally inflammable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information