Welcome to Würth Slowakia For trade customers only

TX BIT EUROFAST

Bit TX C 6.3 (1/4) EUROFAST
BIT-(ONDTBT25DH15)-TX25-L150

Art.-no. 0838125150
EAN 4038898974796

Price for selected packaging unit
TX BIT EUROFAST

Art.-no. 0838125150

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

TX C 6.3 (1/4 inch)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX25

Drive

1/4 inch

Drive type

Outer hexagon

Length

150 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information