TX bit
Bit TX 10 mm
BIT-TX27-L30MM
Art.-no.
0614788827
EAN 4045989259977
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
With 10 mm hexagon
Product information
Datasheets(X)
Tip size | TX27 |
Drive | 10 mm |
Drive type | Outer hexagon |
Länge | 30 mm |
Werkstoff | Steel |