TX bit
Bit TX 10 mm
BIT-TX55-L75MM
Art.-no.
0614788155
EAN 4038898908623
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
With 10 mm hexagon
Fast, safe and effortless screwing
- The shape of the drive ensures optimal power transmission when screwing
- The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations
One bit for hand and power tools
- The metric hexagon drive ensures that the bit is held securely in the tool
Robust screwdriver bit
- The bit material ensures a service life far above average
- The durability of the bit reduces replacement and storage costs
Product information
Datasheets(X)
Tip size | TX55 |
Drive | 10 mm |
Drive type | Outer hexagon |
Length | 75 mm |
Material | Steel |