TX bit G7 mm for Fein/Baier chucks
Bit TX G 7 mm
BIT-TX20-WHITE-L70MM
Art.-no.
06143420
EAN 4011231512510
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Bit for all common TX screw sizes
Robust bit for most TX screws
- The steel bit ensures a long service life
- A range of lengths and bit diameters are available for common applications
Bit for manual and machine tools
- The shank fits bit chucks from manufacturers such as Fein and Baier
- The grooves in the shank ensure that the bit is held securely in the tool
Robust screw bit
- The bit material ensures a far above-average service life
- The long-term usability of the bit reduces costs of replacement and storage
Product information
Datasheets(X)
Tip size | TX20 |
Drive | G 7 mm |
Length | 70 mm |
Material | Steel |