TX bit with hole
Bit TX with hole 10 mm
BIT-TX55-HO-L30MM
Art.-no.
061478855
EAN 4038898912682
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49389.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
TX 10 mm
Product information
Datasheets(X)
Tip size | TX55 |
Drive | 10 mm |
Drive type | Outer hexagon |
Length | 30 mm |
Material | Steel |