Metric TX insert bit 10 mm hexagon drive
Bit TX insert 10 mm
BIT-RI-5-L30MM
Art.-no.
0614788605
EAN 4045727279458
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
ZEBRA® professional-quality tool
Fast, safe and effortless screwing
- The shape of the drive ensures optimal power transmission when screwing
- The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations
- The metric hexagon drive ensures that the bit is held securely in the tool
Robust screwdriver bit
- The bit material ensures a service life far above average
- The durability of the bit reduces replacement and storage costs
Product information
Datasheets(X)
Tip size | RI 5 |
Tip type | Wedge shape |
Drive | 10 mm |
Drive type | Outer hexagon |
Length | 30 mm |