TX insert bit
Bit TX insert 10 mm
BIT-RI-9-L30MM
Art.-no.
0614788609
EAN 4045727330654
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
TX insert 10 mm
Product information
Datasheets(X)
Tip size | RI 9 |
Tip type | Wedge shape |
Drive | 10 mm |
Drive type | Outer hexagon |
Length | 30 mm |