TX screwdriver with borehole
Screwdriver TX with hole
SCRDRIV-TX-HO-TX27X115
ZEBRA
Art.-no.
0613434827
EAN 4038898272090
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Brushed chrome-plated shank and 2-component handle
Long service life
- Robust round shank, which has been brushed chrome-plated to protect against corrosion
- Black point tip for the best possible fit in the screw
- Tip for inner TX screw heads with locking pin
Tireless grip
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Product information
Datasheets(X)
Tip size | TX27 |
Blade length (A) | 115 mm |
Handle length (B) | 106 mm |
Handle width (C) | 35 mm |