Welcome to Würth Slowakia For trade customers only

Tab washer, external tab DIN 432, A2 stainless steel, plain

DIN 432 stainless steel, A2
LOKPLT-EXTAB-DIN432-A2-D17,0

Art.-no. 040991716

EAN 4050642964662

Price for selected packaging unit
Tab washer, external tab DIN 432, A2 stainless steel, plain

Art.-no. 040991716
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
Suitable for screw thread

M16

Nominal diameter (d1)

17 mm

Outer diameter (d2)

36 mm

Height (h1)

4.5 mm

Thickness (s)

1.2 mm

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Design

With tap

Standards

DIN 432

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information