Tab washer, external tab DIN 432, zinc-plated steel, blue passivated (A2K)
LOKPLT-EXTAB-DIN432-(A2K)-31X63X1,6
Art.-no. 043300 30
EAN 4045727045978
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M30 |
Nominal diameter (d1) | 31 mm |
Outer diameter (d2) | 63 mm |
Height (h1) | 9.5 mm |
Thickness (s) | 1.6 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Design | With tap |
Standards | DIN 432 |
