Taper-grooved dowel pin DIN 1471, A1 stainless steel, plain
DIN 1471 stainless steel, A1
PIN-TAPGRVD-DIN1471-A1-2X8
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | ISO 8744, DIN 1471 |
Material | Stainless steel A1 |
Surface | Plain |
RoHS-compliant | Yes |
Nominal diameter (d) | 2 mm |
Length (l1) | 8 mm |
Product weight (per item) | 0.204 g |
