Taper-grooved dowel pin DIN 1471, A1 stainless steel, plain
PIN-TAPGRVD-DIN1471-A1-3X25
Art.-no. 026713 25
EAN 4050642979048
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | ISO 8744, DIN 1471 |
Material | Stainless steel A1 |
Surface | Plain |
RoHS-compliant | Yes |
Nominal diameter (d) | 3 mm |
Length (l1) | 25 mm |
Product weight (per item) | 1.400 g |
