Welcome to Würth Slowakia For trade customers only

Taper-grooved dowel pin DIN 1472, A1 stainless steel, plain

DIN 1472 stainless steel A2 plain
PIN-TAPGRVD-DIN1472-A1-5X25

Art.-no. 026725 25

EAN 4050642967595

Price for selected packaging unit
Taper-grooved dowel pin DIN 1472, A1 stainless steel, plain

Art.-no. 026725 25

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Length (l1)

25 mm

Chamfer length (c1)

0.6 mm

Standards

DIN 1472

Material

Stainless steel A1

Tolerance class

h11

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information