Welcome to Würth Slowakia For trade customers only

Taper-grooved dowel pin DIN 1472, A1 stainless steel, plain

DIN 1472 stainless steel A2 plain
PIN-TAPGRVD-DIN1472-A1-6X30

Art.-no. 026726 30

EAN 4061976173606

Price for selected packaging unit
Taper-grooved dowel pin DIN 1472, A1 stainless steel, plain

Art.-no. 026726 30
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
Nominal diameter (d1)

6 mm

Length (l1)

30 mm

Chamfer length (c1)

0.8 mm

Standards

DIN 1472

Material

Stainless steel A1

Tolerance class

h11