Welcome to Würth Slowakia For trade customers only

Taper-grooved dowel pin DIN 1472, A1 stainless steel, plain

DIN 1472 stainless steel A2 plain
PIN-TAPGRVD-DIN1472-A1-8X25

Art.-no. 026728 25

EAN 4050642330344

Price for selected packaging unit
Taper-grooved dowel pin DIN 1472, A1 stainless steel, plain

Art.-no. 026728 25
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
Nominal diameter (d1)

8 mm

Length (l1)

25 mm

Chamfer length (c1)

1 mm

Standards

DIN 1472

Material

Stainless steel A1

Tolerance class

h11