Taper-grooved dowel pin ISO 8745 steel plain
ISO 8745 steel plain
PIN-TAPGRVD-ISO8745-2X10
Art.-no. 0248600210
EAN 4046778396293
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 1472
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l1) | 10 mm |
Chamfer length (c1) | 0.25 mm |
Standards | ISO 8745 |
Material | Steel |
Tolerance class | h9 |
Surface | Plain |
RoHS-compliant | Yes |
