Taper-grooved dowel pin ISO 8745 steel plain
ISO 8745 steel plain
PIN-TAPGRVD-ISO8745-2X14
Art.-no. 0248600214
EAN 4024835524001
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 1472
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l1) | 14 mm |
Chamfer length (c1) | 0.25 mm |
Standards | ISO 8745 |
Material | Steel |
Tolerance class | h9 |
Surface | Plain |
RoHS-compliant | Yes |
