Welcome to Würth Slowakia For trade customers only

Taper-grooved dowel pin ISO 8745 steel plain

ISO 8745 steel plain
PIN-TAPGRVD-ISO8745-3X16

Art.-no. 0248600316

EAN 4038898981220

Price for selected packaging unit
Taper-grooved dowel pin ISO 8745 steel plain

Art.-no. 0248600316

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NoticeReplaces DIN 1472
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3 mm

Length (l1)

16 mm

Chamfer length (c1)

0.4 mm

Standards

ISO 8745

Material

Steel

Tolerance class

h9

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information