Taper-grooved dowel pin ISO 8745 steel plain
PIN-TAPGRVD-ISO8745-5X26
Art.-no. 0248600526
EAN 4024835524476
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 1472
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 26 mm |
Chamfer length (c1) | 0.63 mm |
Standards | ISO 8745 |
Material | Steel |
Tolerance class | h11 |
Surface | Plain |
RoHS-compliant | Yes |
