Taper-grooved dowel pin ISO 8745 steel plain
PIN-TAPGRVD-ISO8745-6X16
Art.-no. 0248600616
EAN 4052712895067
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 1472
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 6 mm |
Length (l1) | 16 mm |
Chamfer length (c1) | 0.8 mm |
Standards | ISO 8745 |
Material | Steel |
Tolerance class | h11 |
Surface | Plain |
RoHS-compliant | Yes |
