Taper-grooved dowel pin
PIN-TAPGRVD-ISO8745-(A2K)-2X10
Art.-no. 0248610210
EAN 4054458060242
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 8745, galvanised steel
NoticeReplaces DIN 1472
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l1) | 10 mm |
Chamfer length (c1) | 0.25 mm |
Standards | ISO 8745 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
