Welcome to Würth Slowakia For trade customers only

Taper-grooved dowel pin

ISO 8745 steel zinc plated
PIN-TAPGRVD-ISO8745-(A2K)-6X60

Art.-no. 0248610660

EAN 4024835717694

Price for selected packaging unit
Taper-grooved dowel pin

Art.-no. 0248610660

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 8745, galvanised steel
NoticeReplaces DIN 1472
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6 mm

Length (l1)

60 mm

Chamfer length (c1)

0.8 mm

Standards

ISO 8745, DIN 1472

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information