Welcome to Würth Slowakia For trade customers only

Taper plug GPN 500

Taper plug GPN 500
TAPPLG-GPN500-B58-NATURE

Art.-no. 059850058

EAN 4061337636832

Price for selected packaging unit
Taper plug GPN 500

Art.-no. 059850058

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Protects small female threads and bore holes against dirt and damage

Robust:


Solid design for increased loads.


Versatile:


Conical plug for bridging tolerances.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M7

Outer diameter (d1)

9 mm

Min./max. taper external diameter (d2 / d5 )

5.8-6.1 mm

Insertion depth (h2)

4 mm

Other standard

GPN 500

Material

LDPE - Low density polyethylene

Colour

Natural

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information