Tapered pin ISO 2339 A1 stainless steel, shape A ground
ISO 2339 stainless steel A1 shape A ground
PIN-TAP-UNHDND-ISO2339-A1-A-10X95
Art.-no. 509831095
EAN 4046777198317
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 10 mm |
Length (l1) | 95 mm |
Standards | ISO 2339 |
Material | Stainless steel A1 |
Surface | Plain |
Form | A |
RoHS-compliant | Yes |