Welcome to Würth Slowakia For trade customers only

Tapered pin ISO 2339 A1 stainless steel, shape A ground

ISO 2339 stainless steel A1 shape A ground
PIN-TAP-UNHDND-ISO2339-A1-A-2,5X26

Art.-no. 509832526

EAN 4046777195224

Price for selected packaging unit
Tapered pin ISO 2339 A1 stainless steel, shape A ground

Art.-no. 509832526

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2.5 mm

Length (l1)

26 mm

Standards

ISO 2339

Material

Stainless steel A1

Surface

Plain

Form

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information