Tapered pin ISO 2339 A1 stainless steel, shape A ground
ISO 2339 stainless steel A1 shape A ground
PIN-TAP-UNHDND-ISO2339-A1-A-2X18
Art.-no. 50983218
EAN 4046777194715
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
Nominal diameter (d1)  | 2 mm  | 
Length (l1)  | 18 mm  | 
Standards  | ISO 2339  | 
Material  | Stainless steel A1  | 
Surface  | Plain  | 
Form  | A  | 
RoHS-compliant  | Yes  |