Tapered pin ISO 2339 A1 stainless steel, shape B turned
PIN-TAP-UNHDND-ISO2339-A1-B-10X60
Art.-no. 509821060
EAN 4046777811490
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 60 mm |
Standards | ISO 2339 |
Material | Stainless steel A1 |
Surface | Plain |
Form | B |
RoHS-compliant | Yes |
