Welcome to Würth Slowakia For trade customers only

Tapered pin ISO 2339 A1 stainless steel, shape B turned

ISO 2339 A1 stainless steel, type B, turned
PIN-TAP-UNHDND-ISO2339-A1-B-1,5X12

Art.-no. 509821512

EAN 4046777807776

Price for selected packaging unit
Tapered pin ISO 2339 A1 stainless steel, shape B turned

Art.-no. 509821512

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1.5 mm

Length (l1)

12 mm

Standards

ISO 2339

Material

Stainless steel A1

Surface

Plain

Form

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information