Tapered pin ISO 2339 A1 stainless steel, shape B turned
PIN-TAP-UNHDND-ISO2339-A1-B-5X50
Art.-no. 50982550
EAN 4046777809961
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 50 mm |
Standards | ISO 2339 |
Material | Stainless steel A1 |
Surface | Plain |
Form | B |
RoHS-compliant | Yes |
