Tapered pin ISO 2339 steel plain, shape A ground
PIN-TAP-UNHDND-ISO2339-A-5X40
Art.-no. 50980540
EAN 4061337494081
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 5 mm |
Length (l1) | 40 mm |
Standards | ISO 2339 |
Material | Steel |
Surface | Plain |
Form | A |
RoHS-compliant | Yes |