Tapered pin ISO 2339 steel plain, shape A ground
ISO 2339 plain steel, type A, ground
PIN-TAP-UNHDND-ISO2339-A-8X80
Art.-no. 50980880
EAN 4064154004235
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 8 mm |
Length (l1) | 80 mm |
Standards | ISO 2339 |
Material | Steel |
Surface | Plain |
Form | A |
RoHS-compliant | Yes |