Tapered pin ISO 2339 steel plain, shape B turned
PIN-TAP-UNHDND-ISO2339-B-16X80
Art.-no. 509811680
EAN 4064154277363
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 16 mm |
Length (l1) | 80 mm |
Standards | ISO 2339 |
Material | Steel |
Surface | Plain |
Form | B |
RoHS-compliant | Yes |