Welcome to Würth Slowakia For trade customers only

Tapered pin, unhardened DIN 1, A1 stainless steel, plain

PIN-TAP-UNHDND-DIN1-B-A1-5X36

Art.-no. 026755 36

EAN 4050642970014

Price for selected packaging unit
Tapered pin, unhardened DIN 1, A1 stainless steel, plain

Art.-no. 026755 36

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 1 was withdrawn and superseded by ISO 2339 (changes made to length definition and dome heights).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Length (l1)

36 mm

Standards

DIN 1

Material

Stainless steel A1

Surface

Plain

Form

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information