Tapered pin, unhardened DIN 1, A1 stainless steel, plain
DIN 1 unhardened A1 stainless steel
PIN-TAP-UNHDND-DIN1-B-A1-5X40
Art.-no.
026755 40
EAN 4038898794851
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 1 was withdrawn and superseded by ISO 2339 (changes made to length definition and dome heights).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 40 mm |
Standards | DIN 1 |
Material | Stainless steel A1 |
Surface | Plain |
Form | B |
RoHS-compliant | Yes |