Welcome to Würth Slowakia For trade customers only

Tapered pin, unhardened DIN 1, plain steel, unhardened, design A (ground)

PIN-TAP-UNHDND-DIN1-A-10X50

Art.-no. 024901050

EAN 4011231296250

Price for selected packaging unit
Tapered pin, unhardened DIN 1, plain steel, unhardened, design A (ground)

Art.-no. 024901050

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 1 was withdrawn and superseded by ISO 2339 (changes made to length definition and dome heights).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

10 mm

Length (l1)

50 mm

Standards

DIN 1

Material

Steel

Surface

Plain

Form

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information