Tapered pin, unhardened DIN 1, plain steel, unhardened, design A (ground)
PIN-TAP-UNHDND-DIN1-A-3X50
Art.-no. 024903 50
EAN 4011231296755
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 1 was withdrawn and superseded by ISO 2339 (changes made to length definition and dome heights).
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l1) | 50 mm |
Standards | DIN 1 |
Material | Steel |
Surface | Plain |
Form | A |
RoHS-compliant | Yes |
