Tapered pin, unhardened DIN 1, plain steel, unhardened, design A (ground)
DIN 1, steel A, unhardened
PIN-TAP-UNHDND-DIN1-A-6X55
Art.-no. 024906 55
EAN 4011231297554
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
DIN 1 was withdrawn and superseded by ISO 2339 (changes made to length definition and dome heights).
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Nominal diameter (d1) | 6 mm | 
| Length (l1) | 55 mm | 
| Standards | DIN 1 | 
| Material | Steel | 
| Surface | Plain | 
| Form | A | 
| RoHS-compliant | Yes | 
 
 
 
