Welcome to Würth Slowakia For trade customers only

Tapered pin, unhardened DIN 1 unhardened A4 stainless steel plain

PIN-TAP-UNHDND-DIN1-B-A4-3X50

Art.-no. 027013 50

EAN 4052703423361

Price for selected packaging unit
Tapered pin, unhardened DIN 1 unhardened A4 stainless steel plain

Art.-no. 027013 50

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 1 was withdrawn and superseded by ISO 2339 (changes made to length definition and end heights).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3 mm

Length (l1)

50 mm

Standards

DIN 1

Material

Stainless steel A4

Surface

Plain

Form

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information