Tapered pin, unhardened DIN 1 unhardened A4 stainless steel plain
DIN 1 unhardened A4 stainless steel
PIN-TAP-UNHDND-DIN1-B-A4-5X50
Art.-no. 027015 50
EAN 4052703558445
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 1 was withdrawn and superseded by ISO 2339 (changes made to length definition and end heights).
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 50 mm |
Standards | DIN 1 |
Material | Stainless steel A4 |
Surface | Plain |
Form | B |
RoHS-compliant | Yes |
