Tapered pin, unhardened DIN 1 unhardened A4 stainless steel plain
DIN 1 unhardened A4 stainless steel
PIN-TAP-UNHDND-DIN1-B-A4-5X60
Art.-no. 027015 60
EAN 4052703558452
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
DIN 1 was withdrawn and superseded by ISO 2339 (changes made to length definition and end heights).
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Nominal diameter (d1) | 5 mm | 
| Length (l1) | 60 mm | 
| Standards | DIN 1 | 
| Material | Stainless steel A4 | 
| Surface | Plain | 
| Form | B | 
| RoHS-compliant | Yes | 
 
 
 
